Shop All Automotive Mufflers & Exhaust Pipes
Borla
Borla Exhaust BRL40664 Stainless Steel Oval Unnotched Exhaust Muffler; Gray - 2.25 x 2.25 x 19 in.
Mfr # BRL40664
Zoro # G903961030
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borla
- MFR # BRL40664
- Zoro # G903961030
- UPC # 808422406642
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Universal Pro XS Stainless Steel Oval Unnotched Gray Exhaust Muffler (40664) by Borla. Muffler Inlet Diameter 2.25". Muffler Outlet Diameter 2.25". Muffler Body Length 19". Muffler Sound Aggressive / Loud. Muffler Structure Multi Core. Muffler Configuration Center - Offset.
Features- Stainless Steel Oval Unnotched Exhaust Muffler
- Increased exhaust flow for better performance
- Deeper exhaust tone
- Patented straight-through muffler design reduces backpressure while absorbing sound waves
- Made from the finest austenitic stainless steel for long-lasting durability
- All welded construction
- Proudly made in the USA
- T-304 stainless steel will never rust
- 100% welded construction for strength
- Free-flow design for improved performance
- High-temperature continuous-filament fiber (CFF) acoustic material for sound control
- Reversible design for installation flexibility
- Color: Gray
- Inlet - Outlet Configuration: Center Inlet - Offset Outlet
- Muffler Body Material: Stainless Steel
- Muffler Body Finish: Gray
- Muffler Outlet Diameter: 2.25"
- Muffler Body Height: 4"
- Muffler Body Width: 9.5"
- Muffler Body Shape: Oval
- Muffler Body Length: 19"
- Muffler Sound: Aggressive / Loud
- Muffler Structure: Multi Core
- Dimension: 2.25" x 2.25" x 19"
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for DENSO 228000-9261 STARTER (228000-9261 STARTER)
- AUTOTEX Wiper Blade (72-18H)
- CDI ELECTRONICS CDI Nissan/Tohatsu Ignition Pack (119-0602)
- DONALDSON Hydraulic Filter, Strainer, P173916 (P173916)
- BORLA 2.5IN, 19x4x9.5 DUAL/DUAL MUFFLER (400286)
- BORLA 15-16 F150 3.5L/2.7L/5.0L AT EC(78.8IN)/CC(67.0IN) ATAK 3.00IN, 2.25IN (140616BC)
- BORLA 2.5IN, 14X4.25X7.88 OFFSET/CENTER MUFFLER (40659)
- BORLA XR1 SPORTSMAN 3IN 3OUT 16X4-1/2X7-7/8 (40944)
- BORLA BORLA 40842S S-Type - 2.5 In. Specialty Muffler (B25-40842S)
- BORLA 3IN, 2.5IN 19X4X9.5 CENTER/DUAL MUFFLER (40349)
- WALKER EXHAUST EXHAUST MUFFLER (21692)
- Borla Automotive Mufflers & Exhaust Pipes