Shop All Automotive Mufflers & Exhaust Pipes
Borla
Borla 400500 3 in. Center-Center 24 x 6.75 in. Round Heavy Duty Muffler
Mfr # 400500
Zoro # G804015887
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borla
- MFR # 400500
- Zoro # G804015887
- UPC # 808422005005
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Developed for truck applications and other applications that require a long body muffler. Notched necks for clamp-on installation. Reversible design for installation flexibility. High-quality T-304 austenitic stainless steel will never rust. 100% welded construction for strength. Free Flow design for improved performance. High-temperature continuous-filament fiber (CFF) acoustic material for sound control. Natural mill finish can be brushed or polished prior to installation.
Specifications- Center: 3 in.
- Shape: Round
- Size: 24 x 6.75 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Brass Brake Line Union, 6mm (M12x1.0 Bubble), 1/card (BLU-10C)
- GATES High Capacity V-Belt(Standard) - Alternator and Air Conditioning, 7570 (7570)
- FASTWAY Fastway 80-00-2040 ZIP Breakaway Cable and Switch - 4' (80-00-2040)
- HELLA MARINE Oblong Courtesy Surface Mount Lamp Red Black (980869501)
- BORLA 2.25IN, 14X4X9.5 OFFSET/CENTER MUFFLER (40357)
- BORLA 18 WRANGLER JL 3.6L V6 AT/MT 2+4WD 4DR S RD RL AC SR ATAK 2.75IN, 2.50 (11957CB)
- BORLA BORLA 40842S S-Type - 2.5 In. Specialty Muffler (B25-40842S)
- BORLA XR1 SPORTSMAN 3IN 3OUT 12X4-1/2X7-7/8 (40943)
- BORLA 14-15 CORVETTE C7 6.2L AT/MT RWD 2DR X-PIPE SMOG LEGAL CUT & CLAMP (60548)
- BORLA 2.25IN, 14X4X9.5 OFFSET/OFFSET MUFFLER (40351)
- WALKER EXHAUST Exhaust Pipe, 46973 (46973)
- Borla Automotive Mufflers & Exhaust Pipes