Shop All Automotive Mufflers & Exhaust Pipes
Borla
Borla 140835BC S-Type Cat-Back Exhaust Systems
Mfr # B25-140835BC
Zoro # G904017934
product price: $1,938.99
/ea
Free Shipping & Returns
$1,938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borla
- MFR # B25-140835BC
- Zoro # G904017934
- UPC # 808422908351
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
S-type cat-back exhaust systems feature patented straight-through and multi-core technology to unleash hidden horsepower and produce a more aggressive sound and higher flow. Increased exhaust velocity adds power, driving excitement, fuel economy, and the distinctive Borla Sound of Power respected by motoring enthusiasts everywhere.
Specifications- System Style: Cat-back
- System Material: 304 stainless steel
- Exit Location: Split rear
- System Finish: Natural
- Intermediate Pipe Diameter (in): 2.250 in.
- Muffler Included: Yes
- Muffler Material: 304 stainless steel
- Muffler Finish: Natural
- Tip Finish: Black chrome
- Hardware Included: Yes
- Tip Edge Style: Rolled edge
- Tip Material: 304 stainless steel
- Country Of Origin: USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt - Hydraulic Pump, A59 (A59)
- T-H MARINE SUPPLIES Dual Battery Tray with Poly Strap (T-564956)
- PLOMBCO 200 oz P style Value Line clipon weight (PLO69057)
- XANTREX Freedom HF 1800 Inverter/Charger (806-1840)
- BORLA 3IN, 2.5IN 19X4X9.5 CENTER/DUAL MUFFLER (40349)
- BORLA XR1 SPORTSMAN RD 15IN X5IN 3IN IN/OUT] (40085)
- BORLA 2.5IN, 19X4X9.5 CENTER/DUAL MUFFLER (40348)
- BORLA XR1 SPORTSMAN 3IN 3OUT 16X4-1/2X7-7/8 (40944)
- BORLA 2.25IN, 14X4X9.5 CENTER/CENTER MUFFLER (40363)
- BORLA BORLA 40842S S-Type - 2.5 In. Specialty Muffler (B25-40842S)
- FLOWMASTER 50 SERIES BIG BLOCK MUFFLER, 3.00IN IN (D) / 3.50IN OUT (S): EA (530513)
- Borla Automotive Mufflers & Exhaust Pipes