BORLA 11795 Corolla S & Corolla Xrs 2009-2013 Rear Section Exhaust
Mfr # B25-11795
Zoro # G103961076
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borla
- MFR # B25-11795
- Zoro # G103961076
- UPC # 808422117951
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Borla® Cat-BackTM TM & Rear Section exhaust systems patented straight-through and multi-core technology to unleash hidden horsepower. Increased exhaust velocity adds power, driving excitement, fuel economy, and the distinctive Borla® Sound of Power respected by motoring enthusiasts everywhere.
Each system is built from premium 300-series austenitic stainless steel, superior to T-400 series knockoffs (such as 409), to give you the absolute best in performance and durability. Ultra-smooth mandrel bends ensure maximum flow & power, and precision computer-controlled CNC manufacturing ensures an accurate fit. Just what you'd expect from the world's most experienced (and most winning) exhaust brand.
- Product Type - Rear Section Exhaust
- Pipe Diameter - 2.25 in.
- Tip Description - Single Round Rolled Angle-Cut
- Tip - 17
- Exit - Single Split Rear Exit
- Fits For - 2011-2014 Ford Mustang 3.7L V6 Auto/Manual Trans RWD 2-Door Coupe/Convertible
- Tip Dimension - 4.25 x 3.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Connector, 3/4 x 1/2 In (VS68NTA-12-8)
- ERICKSON Flag Pole Holder (07704)
- OMEGA Floor Jack 3 Ton (HW93652)
- EXTREME MAX Extreme Max 3005.3913 Deluxe Flip-Up Dock Ladder with Welded Step Assembly - 4-Step (3005.3913)
- BORLA CrateMuffler SBC High Output 350-383 (400820)
- BORLA BORLA 40842S S-Type - 2.5 In. Specialty Muffler (B25-40842S)
- BORLA XR1 SPORTSMAN RD 15IN X5IN 3IN IN/OUT] (40085)
- BORLA 2.5IN, 19x4x9.5 DUAL/DUAL MUFFLER (400286)
- BORLA 2.5IN, 14X4.25X7.88 OFFSET/CENTER MUFFLER (40659)
- BORLA XR1 SPORTSMAN 3IN 3OUT 16X4-1/2X7-7/8 (40944)
- OP CONVERTERS EXHAUST MUFFLER (OPMMT5009)
- Borla Emission Control Parts