Shop All Bulletin Board & Classroom Decorations
Bordette
Decorative Border, Sunset Gold, 2.25in x 50ft, PK6
Mfr # P0037076
Zoro # G4853329
product price: $24.65
/pk 6, $4.11/ea
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
- Material Corrugate
- Includes 6 rolls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bordette
- MFR # P0037076
- Zoro # G4853329
- UPC # 194629020478
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Sunset Gold |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Material | Corrugate |
Includes | 6 rolls |
Description
Bordette® is the original, pre-scalloped, fade-resistant decorative border. The sturdy corrugate provides a unique 3-dimensional appearance on any flat surface. It bends, molds, turns and twists to create unique layered designs. Packaged in a perforated roll, Bordette is easy to separate. It's easy to mix and match colors to create the perfect display. One 50' roll of Bordette will completely edge two 8' x 4' bulletin boards. Recyclable. Each roll includes 2.25" x 50'. Recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Black Ink, W/O Clip, PK50 (104-I02-C11-PA02)
- BSC PREFERRED 18 x 4 x 4'' Long Corrugated Boxes, 25PK (S-14276)
- LIQUID PAPER LP Recycled Correction Tape, PK2 (1744480)
- JAMESON Electrician's Splicer Scissors, 3-pack (32-21NS-3PK)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- BORDETTE Decorative Border, Black, 2.25in x 50ft, PK6 (P0037306)
- BORDETTE Decorative Border, Pink, 2.25in x 50ft, PK6 (P0037266)
- BORDETTE Border, 2.25""X50', Violet (PAC37334)
- BORDETTE Border, 2.25""X50', Orange (PAC37104)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- GEOGRAPHICS Geographics GEO47849 Drama Blue Border Blank Certificates; 15 Per Pack (GEO47849)
- Bordette Bulletin Board & Classroom Decorations