Shop All Bulletin Board & Classroom Decorations
Bordette
Decorative Border, Black, 2.25in x 50ft, PK6
Mfr # P0037306
Zoro # G4856689
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
- Includes 6 rolls
- Material Corrugate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bordette
- MFR # P0037306
- Zoro # G4856689
- UPC # 194629087914
- Country of Origin United States
- Category Bulletin Board & Classroom Decorations
Details
Color | Black |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Includes | 6 rolls |
Material | Corrugate |
Description
Bordette® is the original, pre-scalloped, fade-resistant decorative border. The sturdy corrugate provides a unique 3-dimensional appearance on any flat surface. It bends, molds, turns and twists to create unique layered designs. Packaged in a perforated roll, Bordette is easy to separate. It's easy to mix and match colors to create the perfect display. One 50' roll of Bordette will completely edge two 8' x 4' bulletin boards. Recyclable. Each roll includes 2.25" x 50'. Recyclable.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 18" x 12" x 5", Kraft, 25/Bundle (11R409)
- BOSTITCH BATTERY PENCIL SHARPENER (BOSBPS4BLK)
- SHARPIE Black Flip Chart Marker, Black, PK8, 8 PK (1760445)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- BORDETTE Decorative Border, Pink, 2.25in x 50ft, PK6 (P0037266)
- BORDETTE Decorative Border, Azure, 2.25in x 50ft, PK6 (P0037166)
- BORDETTE Decorative Border, Sunset Gold, 2.25in x 50ft, PK6 (P0037076)
- BORDETTE Border, 2.25""X50', Violet (PAC37334)
- BORDETTE Decorative Border, Emerald, 2.25in x 50ft, PK6 (P0037146)
- BORDETTE Border, 2.25""X50', Canary (PAC37084)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- Bordette Bulletin Board & Classroom Decorations