Shop All Bath and Shower Mats
Borders Unlimited
Borders Unlimited 90018 Pirates Treasure Skull Bathroom Mat
Mfr # 90018
Zoro # G203679468
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 90018
- Zoro # G203679468
- UPC # 781669900183
- Country of Origin China
- Category Bath and Shower Mats
Description
Make your little pirate's bathroom an adventure on the high seas with our Pirate's Treasure "Skull" Mat. Rug is skid resistant, machine washable, and made of memory foam. Fill is 100% polyurethane and shell is 100% polyester. Rug is 29.5" wide x 20.5" tall and weighs 13 oz.
Features- Memory foam skid resistant children bathroom mat
- Machine washable
- Check out our matching princess Camryn shower curtain, applique wall decal, and canvas wall art set
- Material: 100% Polyurethane
- Shell Material: 100% Polyester
- Rug Size: 29.5" wide x 20.5" tall
- Capacity: 13 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Polished Brass Essex Leg - 7.18"H (01700412PB1)
- GENUINE VICTOR Clock Digital Jmb Lcd Black (22-1-37007-8)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM14443F)
- NO SLIP MAT 14 x 27 in NSM Monterey (NSMMNTRY)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Gray (589694OJW)
- HASTINGS HOME Hastings Home 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White (609591BKJ)
- RUBBERMAID COMMERCIAL Bath Mat, 22-1/4" L, 22-1/4" W, White, PK12 (1982726)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Blue) (555000DGU)
- NO SLIP MAT No Slip Mat NSM-DLSNR 14 x 27 NSM Dolsen Ripples (NSM-DLSNR)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - White (710632VIB)
- Borders Unlimited Bath and Shower Mats