Shop All Bath and Shower Mats
Borders Unlimited
Borders Unlimited 90016 Fish N Sharks Bathroom Mat
Mfr # 90016
Zoro # G303679450
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 90016
- Zoro # G303679450
- UPC # 781669900169
- Country of Origin China
- Category Bath and Shower Mats
Description
Complete your little pup's underwater adventure themed bathroom with our Fish 'N Sharks Bathroom Mat. Rug is skid resistant, machine washable, and made with memory foam. Fill is 100% polyurethane and shell is 100% polyester. Rug is 34.25" wide x 20.5" tall and weighs 13 oz.
Features- Memory foam skid resistant children bathroom mat
- Machine washable
- Check out our matching princess Camryn shower curtain, applique wall decal, and canvas wall art set
- Material: 100% Polyurethane
- Shell Material: 100% Polyester
- Rug Size: 34.25" wide x 20.5" tall
- Capacity: 13 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 11 Panel, 7 ft. 4"H (CFSL7411-DB)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- TRUE COLORS True Color Beige Bath Towels , 12PK (BATH-BEIGE)
- MONARCH Chaise Lounge Covers Blue, 2PK (CC-HS3085BL-2PK)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- HASTINGS HOME Hastings Home 3 Piece Super Plush Non-Slip Bath Mat Rug Set - Black (816901VDE)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- NO SLIP MAT No Slip Mat NSM-DLSNR 14 x 27 NSM Dolsen Ripples (NSM-DLSNR)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Blue) (555000DGU)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RUSCO-FS-1-100 Rusco RUSCO-FS-1-100 100 Spin-Down Polyester Replacement Filter (RUSCO-FS-1-100)
- SUPERIOR 900GSM 2-Piece Bath Mat Set Ivory (BATH MAT IV)
- Borders Unlimited Bath and Shower Mats