Shop All Bath and Shower Mats
Borders Unlimited
Borders Unlimited 90014 Princess Camryns Carriage Bathroom Mat
Mfr # 90014
Zoro # G203679482
product price: $38.05
/ea
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 90014
- Zoro # G203679482
- UPC # 781669900145
- Country of Origin China
- Category Bath and Shower Mats
Description
Complete your little princess's bathroom with our Princess Camryn's Carriage Bath Mat. Rug is skid resistant, machine washable, and made of memory foam. Fill is 100% polyurethane and shell is 100% polyester.
Features- Memory foam skid resistant children bathroom mat
- Machine washable
- Check out our matching princess Camryn shower curtain, applique wall decal, and canvas wall art set
- Material: 100% Polyurethane
- Shell Material: 100% Polyester
- Rug Size: 28.25" wide x 23.5" tall
- Capacity: 13 oz
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed HDMI Cable w/Gripping Connectors 1080p M/M Black 25ft (P568-025-BK-GRP)
- HIRSH INDUSTRIES 15 in W 4 Drawer File Cabinets, Black, Letter (HVF152652BL)
- FLOORTEX Chair Mat 48"x53", Rectangular Shape, Clear, for Carpet (FR1113423ER)
- CORTELCO 250044-VBA-20M Desk w/ Volume ASH (2500-V-AS)
- HANDI TREADS Non-Slip Bath Mat, 16" x 40", Clear, Adhesive, Mold and Mildew Resistant (HTBM1640CP1)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- LS ARTS INC LS Arts BS-447 Bottle Stopper - Classic Roosters (BS-447)
- KITTRICHRP. 14x24 WHT Circ Bath Mat (BMAT-C4L04-04)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Black (903237XPT)
- NO SLIP MAT No Slip Mat NSM-ORGNCMTG 14 x 27 in. NSM Organic Montage Blue (NSM-ORGNCMTG)
- Borders Unlimited Bath and Shower Mats