Shop All Night Lights
Borders Unlimited
Borders Unlimited 40005 Navy LED Night Light
Mfr # 40005
Zoro # G904113407
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 40005
- Zoro # G904113407
- UPC # 781669025695
- Country of Origin China
- Category Night Lights
Description
Features
- LED night lights are not only functional but also stylish
- Let the vibrant hue fill your room with color
- The daylight sensor is perfect so you don't have to bother with a switch
- Color: Navy
- Type: Wall Light
- Motion Sensor: Yes
- Switch Type: Automatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED 10W, BR30, Med, E26, White (LED10DR303/850W)
- ILC Replacement for Sylvania Sox35 replacement light bulb lamp (SOX35 SYLVANIA)
- ILC Replacement for Reichert 12084 replacement light bulb lamp (12084 REICHERT)
- HALO Tls408 4" H4 Square Baffle & Solite® Regress Lens (TLS408WHWB)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- AMERTAC Ntlt Aria Led A/O Frost Lens (NL-ARIA-F2)
- CAROLINES TREASURES Carolines Treasures BB7365CNL Cactus Green & Brown Watercolor Ceramic Night Light (BB7365CNL)
- AMERTAC Ntlt Arch Led Clr Chng (NL-ARCH-CL)
- WESTEK GUIDE LIGHTS 2PK (NL-ORBS-2)
- AMERELLE Amerelle 3493517 Automatic Plug-in Incandescent Night Light with Outlet (3493517)
- Borders Unlimited Night Lights