Shop All Night Lights
Borders Unlimited
Borders Unlimited 40002 Pink Cheer LED Night Light
Mfr # 40002
Zoro # G204113749
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 40002
- Zoro # G204113749
- UPC # 781669025572
- Country of Origin China
- Category Night Lights
Description
Features
- LED night lights are not only functional but also stylish
- Let the vibrant hue fill your room with color
- The daylight sensor is perfect so you don't have to bother with a switch
- Color: Pink Cheer
- Type: Wall Light
- Motion Sensor: Yes
- Switch Type: Automatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light, 24V, 5000K, 100 ft. Spool (DI-24V-BLBSC2-50-100)
- ILC Replacement for GE General Electric G.E F25t8/tl835/alto replacement light bulb lamp, 25PK (F25T8/TL835/ALTO GE GENERAL ELECTRIC G.E)
- EKENA MILLWORK Berkshire PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BEAGX)
- STREAMLIGHT Strion LED Hl - Light Only - Lime (74770)
- LIGHT IT! SENSOR LIGHT SFT GLW BRZ (30300-307)
- DIAMOND VISIONS Diamond Visions Automatic/Manual Battery Powered LED Night Light w/Switch (08-1716)
- WESTEK Westek 3854304 Automatic LED Directional Night Light; White - Pack of 2 (3854304)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- AMERTAC Ntlt Led Directional A/O (NL-DRCL-2)
- NEON KNIGHT Neon Cactus Light (NS1906026)
- LIGHT HOUSE BEAUTY Power Failure Automatic LED Night Light - White (LI1607476)
- Borders Unlimited Night Lights