Shop All Night Lights
Borders Unlimited
Borders Unlimited 40000 Royal Spice LED Night Light
Mfr # 40000
Zoro # G704113799
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 40000
- Zoro # G704113799
- UPC # 781669025619
- Country of Origin China
- Category Night Lights
Description
Features
- LED night lights are not only functional but also stylish
- Let the vibrant hue fill your room with color
- The daylight sensor is perfect so you don't have to bother with a switch
- Color: Royal Spice
- Type: Wall Light
- Motion Sensor: Yes
- Switch Type: Automatic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOBBLE LIGHT WOBBLE LIGHT 85W, T3 Screw-In Fluorescent Light Bulb (111908)
- SNOW JOE Bliss Outdoors Set of 2 Solar LED Lanterns w Rose Design Hand Painted Finish (BSL-313-BZ)
- FENIX HP25R V2.0 1600 Lumen Flood/Spot/Red Rechargeable Headlamp (HP25RV2)
- JUNO LIGHTING Live End Connector, White (R38 WH)
- GLOBE ELECTRIC Globe Electric 8950501 Directional LED Night Light; White (200886)
- FEIT ELECTRIC 4W C7 CLEAR NIGHTLIGHT 4/CD (BP4C7/4)
- AMERTAC Ntlt Power Failure Led (NL-PWFL)
- WESTEK NGTLIGHTS WALL PLT DPLX 1G (LCR-MCDO-W)
- LIGHT IT! SENSOR LIGHT SFT GLW BRZ (30300-307)
- AMERELLE LED NIGHT LIGHT 2PK (72107)
- CAROLINES TREASURES Carolines Treasures BB5479CNL Greatest Adventure Retro Camper Desert Ceramic Night Light (BB5479CNL)
- Borders Unlimited Night Lights