Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30031 3.5 in. x 12 ft. Simple Stripes; Berry Pink
Mfr # 30031
Zoro # G403757195
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borders Unlimited
- MFR # 30031
- Zoro # G403757195
- UPC # 781669300310
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Berry Pink
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK25 (LTB 20B)
- FLASH FURNITURE Contemporary Chair, Metal, 20-3/4" to 23" Height, Fixed Arms, Black (BT-90171H-S-GG)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- TRADEMARK FINE ART Michael Tompsett 'Wisconsin Map' Canvas Art, 18x24 (MT0677-C1824GG)
- 123 CREATIONS 123 Creations C255C Annie-Cream hand painted tassel (C255C)
- TRADEMARK FINE ART Lois Bryan 'Clearing Skies' Canvas Art, 16x24 (LBr066-C1624GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- Borders Unlimited Wall Art & Decor