Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30030 3.5 in. x 12 ft. Simple Stripes; Lime Zest
Mfr # 30030
Zoro # G403757249
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 30030
- Zoro # G403757249
- UPC # 781669300303
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Lime Zest
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-BK)
- BAXTON STUDIO Serge Silver Metal 2-Drawer Accent Storage Chest (160-10244)
- VIRCO 162 Series Folding Chair with Plastic Caps - El Dorado Bronze (162)
- KOBE Square Tables > Breakroom Tables > Kobe Square & Round Tables, 36 W, 36 L, 29 H, Wood|Metal Top (TKB3636GY)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- TRADEMARK FINE ART Mary Miller Veazie 'Goose Red Xmas Bow' Canvas Art, 14x14 (ALI31266-C1414GG)
- URBAN TRENDS COLLECTION Urban Trends Collection 44300 4.75 x 4.75 x 4.75 in. Ceramic Apple Figurine; Pearlized Finish - Silver; Small (44300)
- TRADEMARK FINE ART Andreas Christensen 'Abstract Fall' Canvas Art, 14x19 (1X01423-C1419GG)
- 123 CREATIONS 123 Creations C393R Fluer de Lis-Red hand painted tassel (C393R)
- Borders Unlimited Wall Art & Decor