Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30028 3.5 in. x 12 ft. Simple Stripes; Shark Gray
Mfr # 30028
Zoro # G503757224
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borders Unlimited
- MFR # 30028
- Zoro # G503757224
- UPC # 781669300280
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Shark Gray
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Agni Modern Dark Brown Buffet and Hutch Kitchen Cabinet (119-6493)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-SV-NB24-GG)
- DESIGN TOSCANO The Lord Ganesh Sculpture (KY4610790)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- TRADEMARK FINE ART Richard Wallich 'Art Cows' Canvas Art, 35x47 (ALI6655-C3547GG)
- TRADEMARK FINE ART Karen Fields 'Tree Farm' Canvas Art, 35x35 (WAG06476-C3535GG)
- TRADEMARK FINE ART Claude Monet 'A Pathway in Monet's Garden' Canvas Art, 24x24 (BL01173-C2424GG)
- Borders Unlimited Wall Art & Decor