Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30025 3.5 in. x 12 ft. Simple Stripes; Yellow Lemonade
Mfr # 30025
Zoro # G803757191
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 30025
- Zoro # G803757191
- UPC # 781669300259
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Yellow Lemonade
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Las Vegas Nevada Blue Teal Skyline' Canvas Art, 16x24 (MT01487-C1624GG)
- CUTTER Candle Citro 3 Wick 20Oz (HG-95784)
- FLASH FURNITURE Black 30" x 30" Bar Height X-Base (XU-T3030-BAR-3CFR-GG)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- TRADEMARK FINE ART Howard Robinson 'Large Cats' Canvas Art, 14x19 (ALI23963-C1419GG)
- TRADEMARK FINE ART Pat Saunders-White 'Sleeping Beauty' Canvas Art, 18x24 (PS076-C1824GG)
- VASER DESIGNS 20 in. Dog with Glasses Canvas Art (VA2999118)
- FOREVER COLLECTIBLES Florida State Seminoles Zombie Figurine Bank (8784951895)
- Borders Unlimited Wall Art & Decor