Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30024 3.5 in. x 12 ft. Simple Stripes; Pink Blush
Mfr # 30024
Zoro # G703757260
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borders Unlimited
- MFR # 30024
- Zoro # G703757260
- UPC # 781669300242
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Pink Blush
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTHA STEWART Taytum Upholstered Office Chair in Black/Polished Nickel (CH-142370-BK-MS)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- TEACHER CREATED RESOURCES Large Sand Timer, 10 Minute, Purple (TCR20675)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK25 (LTB 18B/W)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- TRADEMARK FINE ART Galloimages Online 'Peacock Proud' Canvas Art, 22x32 (ALI34990-C2232GG)
- TRADEMARK FINE ART Danhui Nai 'Floral Succulents v2 Crop' Canvas Art, 14x14 (WAP01256-C1414GG)
- POSTER IMPORT Poster Import XPS5178 Beastie Boys Check Your Head Poster Print; 24 x 36 (XPS5178)
- TRADEMARK FINE ART Daphne Brissonnet 'Majestic Beauty II Square' Canvas Art, 24x24 (WAP0029-C2424GG)
- Borders Unlimited Wall Art & Decor