Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30022 3.5 in. x 12 ft. Simple Stripes; Royal Blue
Mfr # 30022
Zoro # G703757505
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borders Unlimited
- MFR # 30022
- Zoro # G703757505
- UPC # 781669300228
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Royal Blue
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Wrap Around Step Rug (42925)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- RV DESIGNER RV Designer A311 Pleated Shade Hold Down - Set of 2 With Screws, Beige (A311)
- MASTER CASTER Caster, Futura, Dlx, Black, PK5 (23618)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- TRADEMARK FINE ART Albert Biersdant 'Lake Tahoe' Canvas Art, 16x24 (BL0839-C1624GG)
- TRADEMARK FINE ART Cheryl Bartley 'White Witch Halloween Dance' Canvas Art, 14x19 (ALI40903-C1419GG)
- BARJAN Welcome Dog - Office Supplies (BA53825)
- TRADEMARK FINE ART Van Gogh 'The Church In Auvers' Canvas Art, 14x19 (AA01192-C1419GG)
- Borders Unlimited Wall Art & Decor