Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 30003 3.5 in. x 12 ft. Simple Stripes; Magnificent Maroon
Mfr # 30003
Zoro # G103757204
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 30003
- Zoro # G103757204
- UPC # 781669518951
- Country of Origin China
- Category Wall Art & Decor
Description
Simple Stripes are the newest innovation in wall decoration! These self-adhesive color bands are repositionable and easy to remove. 7 days before installing. Made in USA.
Features- Innovation in wall decor
- Easy to use and Repositionable
- Color: Magnificent Maroon
- Material Vinyl
- Art Type: Kids
- Application Type: Peel & Stick
- Stripes Size: 3.5"x 12'
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 42" Round x 29"H, 42" W, 42" L, 29" H, Graphite (65648)
- DMI Wheelchair Cushion, Polyfoam, Navy, 4" (513-7602-2400)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- TRADEMARK FINE ART The Macneil Studio 'Pinball' Canvas Art, 30x47 (ALI09648-C3047GG)
- DICKSONS Dicksons MP72GB Mother - Music Keepsake Box; Wood (MP72GB)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'Summers Song' Canvas Art, 18x18 (ALI15586-C1818GG)
- TRADEMARK FINE ART 'Map of Mexico or New Spain 1625' Canvas Art, 18x24 (BL00605-C1824GG)
- Borders Unlimited Wall Art & Decor