Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 10017 On the Farm Super Jumbo Applique
Mfr # 10017
Zoro # G303730939
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Borders Unlimited
- MFR # 10017
- Zoro # G303730939
- UPC # 781669025657
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super jumbo appliques with peek-a-boo and peel & stick technology
- Will adhere to any smooth surface, easily removable and repositionable
- Safe for use in all rooms including the bathroom
- Flat Surface
- Type: Wall decal
- Theme: Animals/Insects
- Removable: Yes
- Washable: Yes
- Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Queen Wall Bed Kit, Pur, White, 115" (26883-17)
- HASTINGS HOME 15.75 W, 15.75 L, 15.75 H (219725EFX)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- TRADEMARK FINE ART Marion Rose 'Summers End' Canvas Art, 14x19 (ALI7786-C1419GG)
- TRADEMARK FINE ART Sylvia Masek '6 Foot Growth Chart, Flower Sprout', 8x48 (SM0008-C848GG)
- TRADEMARK FINE ART Anthony Casay 'Mountains' Canvas Art, 24x32 (ALI20320-C2432GG)
- TRADEMARK FINE ART Design Fabrikken 'Leaf Skeleton Fabrikken' Canvas Art, 14x19 (IC01311-C1419GG)
- Borders Unlimited Wall Art & Decor