Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 10016 On the Tree Top Super Jumbo Applique
Mfr # 10016
Zoro # G403730938
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 10016
- Zoro # G403730938
- UPC # 781669025640
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super jumbo appliques with peek-a-boo and peel & stick technology
- Will adhere to any smooth surface, easily removable and repositionable
- Safe for use in all rooms including the bathroom
- Flat Surface
- Type: Wall decal
- Theme: Animals/Insects
- Removable: Yes
- Washable: Yes
- Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- ZORO SELECT 16-1/2" Analog Wall Clock, Black (67400603)
- CHAMPION TruTouch White Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 69 in. W x 64 in. L (527393)
- PURELL Gojo 2000 ml Wall Mount Pump Soap Dispenser (7200-01)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- TRADEMARK FINE ART Karen Fields 'Beach Surf Iii' Canvas Art, 16x24 (WAG06153-C1624GG)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-16-CIR-Ladybug)
- TRADEMARK FINE ART Veronique Charron 'Abstract Geo I' Canvas Art, 16x24 (WAP02271-C1624GG)
- TRADEMARK FINE ART Frederic Leighto 'Flaming June In Dress' Canvas Art, 35x35 (IC01894-C3535GG)
- KATE ASPEN Kate Aspen 14140WT 14.2 x 4.72 x 4.72 in. Antique Ornate Lantern; White - Medium (14140WT)
- Borders Unlimited Wall Art & Decor