Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 10014 At the Pet Shop Super Jumbo Applique
Mfr # 10014
Zoro # G703731048
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 10014
- Zoro # G703731048
- UPC # 781669025633
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super jumbo appliques with peek-a-boo and peel & stick technology
- Will adhere to any smooth surface, easily removable and repositionable
- Safe for use in all rooms including the bathroom
- Flat Surface
- Type: Wall decal
- Theme: Animals/Insects
- Removable: Yes
- Washable: Yes
- Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX 4-Drawer Resin Rattan Cabinet (11725)
- VELLUX Blanket, Twin, 66x90 In., Tan, PK4 (1B05405)
- ROYAL INDUSTRIES 10 in Wall Clock (CLOCK BLK)
- DARE2DECOR 15.5 in.Hot Pink Kalanchoe Bush (DA1236106)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- TRADEMARK FINE ART Lisa Audit 'Beautiful Romance XVIII' Canvas Art, 18x18 (WAP00628-C1818GG)
- TRADEMARK FINE ART Albert Williams 'December's Wonderland' Canvas Art, 24x32 (BL01857-C2432GG)
- TRADEMARK FINE ART David Lloyd Glover 'Spanish Dance' Canvas Art, 18x24 (DLG01013-C1824GG)
- TRADEMARK FINE ART Marion Rose 'Ak' Canvas Art, 35x47 (ALI15417-C3547GG)
- Borders Unlimited Wall Art & Decor