Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 10012 In Outer Space Super Jumbo Applique
Mfr # 10012
Zoro # G903731091
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 10012
- Zoro # G903731091
- UPC # 781669025824
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super jumbo appliques with peek-a-boo and peel & stick technology
- Will adhere to any smooth surface, easily removable and repositionable
- Safe for use in all rooms including the bathroom
- Flat Surface
- Type: Wall decal
- Theme: Animals/Insects
- Removable: Yes
- Washable: Yes
- Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 216 Chrome Table Base (216)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 72" x 30", Black Color (C678BP14BLK1)
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- ICEBERG Oval ARCâ„¢ Table, Walnut /Gray Leg - 36" x 72" Oval, 36" X 72" X Walnut (69424)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- DESIGN TOSCANO Speak No, See No, Hear No Evil Monkeys Still Action Die-Cast Iron Coin Bank (SP58)
- METAL ARTSCAPE 59 X 24 in Musical Delight 5Paneled Handmade Metal Wall Art (MA10001)
- DESIGN TOSCANO Compass Rose Stained Glass Window (TF5030)
- TRADEMARK FINE ART John Fan 'Africa Pallete' Canvas Art, 12x19 (1X13689-C1219GG)
- Borders Unlimited Wall Art & Decor