Shop All Wall Art & Decor
Borders Unlimited
Borders Unlimited 10009 In the Jungle Super Jumbo Applique
Mfr # 10009
Zoro # G903731053
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borders Unlimited
- MFR # 10009
- Zoro # G903731053
- UPC # 781669025626
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Super jumbo appliques with peek-a-boo and peel & stick technology
- Will adhere to any smooth surface, easily removable and repositionable
- Safe for use in all rooms including the bathroom
- Flat Surface
- Type: Wall decal
- Theme: Animals/Insects
- Removable: Yes
- Washable: Yes
- Material: Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- BOSS Mesh Task Chair, Adjustable, Black (B6338-HR)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- BORDERS UNLIMITED Borders Unlimited 10013 Under the Water Super Jumbo Applique (10013)
- BORDERS UNLIMITED Borders Unlimited 10016 On the Tree Top Super Jumbo Applique (10016)
- BORDERS UNLIMITED Borders Unlimited 10007 Fishn Sharks Super Jumbo Applique (10007)
- TRADEMARK FINE ART Howard Robinson 'Wolf Family' Canvas Art, 18x24 (ALI23907-C1824GG)
- COMMAND Hook Slate Med Plastic (17086SES)
- SIGNMISSION Spotlight Arrow Arrow Decal Funny Home Decor 18in Wide (D-A-999596)
- SIGNMISSION Bar Arrow Decal Funny Home Decor 18in Wide (D-A-999957)
- Borders Unlimited Wall Art & Decor