Shop All Disposable Standard Batteries
Border States Electronics
Industrial 9V Alkaline Battery, 1 PK
Mfr # 114575
Zoro # G8599045
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standard Battery Size 9V
- Voltage 9VDC
- Battery Type Alkaline
- Standard Battery Series Industrial
- Battery Size 9V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Border States Electronics
- MFR # 114575
- Zoro # G8599045
- Country of Origin United States
- Category Disposable Standard Batteries
Dimensions
Standard Battery Size | 9V |
Battery Size | 9V |
Details
Voltage | 9VDC |
Battery Type | Alkaline |
Standard Battery Series | Industrial |
Battery Chemistry | Alkaline |
Item | Battery |
Description
Long-lasting alkaline batteries provide reliable power for various equipment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Video Intercom Station Kit, ABS (JOS-1A)
- SIMPLY45 ProSeries Heavy Duty RJ45 Crimp Tool for all S45 brand UTP & STP RJ45 Modular Plugs - 1Ea/Blister (SIM-S45-C101)
- BATTERY CLERK AJC® Exide EP1229W 12V 7Ah Sealed Lead Acid Battery (EXIDE-EP1229W)
- MARPAC Marpac MAR-ZOHNE ZohneTravel Sound Therapy Machine (MAR-ZOHNE)
- DURACELL OPTIMUM BATTERY AA 12PK (32587)
- DURACELL DURA 2PK C Alk Battery (MN1400B2Z)
- RAYOVAC Rayovac, ULTRA PRO ALKALINE AAA BATTERIES, 24PK (ALAAA24PPJ)
- ENERGIZER Max AAA Alkaline Batteries Carded, 12PK (E92BP-12)
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8JCT)
- PROCELL Alkaline 9V Batteries, PK72 (PC1604CT)
- ILC Replacement For ENERGIZER, A522BP (A522BP)
- Border States Electronics Disposable Standard Batteries