Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Boraxo
TMT Powdered Hand Soap, Unscented, 5 lb Box (Discontinued)
Mfr # 2561
Zoro # G7520487
This Product is Discontinued
Key Features
- Fragrance Unscented
- Size 5 lb
- Application Hand
- Packaging Type Box
- Soap/Lotion Type Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Boraxo
- MFR # 2561
- Zoro # G7520487
- UPC # 23400025619
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 lb |
Details
Fragrance | Unscented |
Application | Hand |
Packaging Type | Box |
Soap/Lotion Type | Powder |
Color | White |
Weight | 5 lbs |
Description
Boraxo® TMT Powdered Hand Soap, Unscented, 5 lb Box
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.