Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Boraxo
Original Powdered Hand Soap, Unscented Powder, 5 lb Box (Discontinued)
Mfr # 2203
Zoro # G6080293
This Product is Discontinued
Key Features
- Fragrance Unscented
- Size 5 lb
- Application Hand
- Packaging Type Box
- Soap/Lotion Type Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraxo
- MFR # 2203
- Zoro # G6080293
- UPC # 23400022038
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 lb |
Details
Fragrance | Unscented |
Application | Hand |
Packaging Type | Box |
Soap/Lotion Type | Powder |
Color | White |
Description
Boraxo® Original Powdered Hand Soap, Unscented Powder, 5 lb Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.