Shop All Hand Soaps
Boraxo
Orange Heavy Duty Hand Cleaner, 3 L Pump Bottle
Mfr # 2340006058
Zoro # G205695251
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Hand
- Color Orange
- Weight 6.8 lbs
- Capacity 3 L
- Dirt Types Grease; Grime; Ink; Paint; Tar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraxo
- MFR # 2340006058
- Zoro # G205695251
- UPC # 23400060580
- Country of Origin United States
- Category Hand Soaps
Details
Application | Hand |
Color | Orange |
Weight | 6.8 lbs |
Capacity | 3 L |
Item | Personal Soaps |
Dirt Types | Grease; Grime; Ink; Paint; Tar |
Hygiene Form | Liquid |
Packaging Type | Pump Bottle |
Description
Two-in-one formula cleans and conditions the hardest-working hands. Contains dual-scrubbers and orange oil for deep cleaning. Removes tough grease, grime, ink, tar, paints and more from dirty hands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERENELIFE Otoscope, SLOTOSPE02_0 (SLOTOSPE02_0)
- FIRST VOICE CPR Refillable CPR Keychain Kit (10pk); Each size 4.25" x 3" x .5" (KEY4-10)
- ROLA-CHEM CORPORATION Rola-Chemoration 570341 Flowmeter 25 To 60 Gpm (570341)
- FIRST AID ONLY Metal Detectable Bandage, 1x3 in., PK50 (1-650)
- BORAXO 3L Paste Hand Soap Pump Bottle, PK 4 (06058)
- BORAXO Orange Heavy Duty Hand Cleaner, 3 Liter Pump Bottle, PK4 (DIA 06058)
- SEVENTH GENERATION Handwash, Purely Clean, 12oz Pump, Clear, PK 8 (SEV22924CT)
- PURELL Antibacterial Lotion Soap, 1000mL, PK8 (4173-08)
- WD-40 575OZ Lava Bar (10185)
- AMAZING GOOP 16oz Orange with Pumice (549CI)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Organic Peony Scent Hand Soap Refill 33 oz (11404)
- Boraxo Hand Soaps