Shop All Hand Soap & Lotion Dispensers
Boraxo
Dispenser for Heavy Duty Hand Cleaner 2L, 10.49x4.98x6.75, Blue, PK4
Mfr # DIA 10989CT
Zoro # G1429691
product price: $7.55
/pk 4, $1.89/ea
$7.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Blue
- Mounting Type Wall
- Height 6.75"
- Width 10.49"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraxo
- MFR # DIA 10989CT
- Zoro # G1429691
- UPC # 17000109893
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6.75" |
Width | 10.49" |
Depth | 4.98" |
Details
Item | Hand Cleaner Dispensers |
Material | Plastic |
Color | Blue |
Mounting Type | Wall |
Mounting | Wall |
Holds | 2 Liters |
For Use With | Boraxo® Orange Heavy Duty Hand Cleaner Cartridges |
Weight | 7.2 lbs |
Description
Boraxo® 2L Dispenser for Heavy Duty Hand Cleaner, 10.49" x 4.98" x 6.75", Blue, 4/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Cut-End, Blue, Synthetic, PK12 (FGF51800BL00)
- MURPHY Murphy Liquid Oil Soap 32 oz. (332-QT)
- DAYTON Front Mount Squeegee, 24 In (31UK77)
- CLOROX Wet Mopping Cloths, Pacific Breeze, 24/Bin WE, PK 6 (CLO32034CT)
- BORAXO Liquid Soap Dispenser, Manual, 2000mL, PK4 (10989)
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- DIAL Soap Dispenser, 1000mL, Smoke Gray, Finish: matte (03922)
- PURELL MESSENGER™ Hand Sanitizer Dispenser, Floor Mount, White with Silver Panel (dispenser included) (7306-DS-SLV)
- PURELL PURELL HEALTHY SOAP(TM), PK2 (8385-02)
- DELTA Monrovia: Metal Soap Dispenser (RP101850CZPR)
- PURELL TFX 1200mL Hand Sanitizer Dispenser, Touch-Free, Nickel (2780-12)
- Boraxo Hand Soap & Lotion Dispensers