Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Boraxo
5 lbs. Powder Hand Soap Box, 10 PK (Discontinued)
Mfr # 02561
Zoro # G3009456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula 90% Fine Mesh Borax, 10% Soap
- Fragrance Unscented
- Size 5 lbs.
- Application Cleaning Power of Soap to Easily Dissolve Grease and Dirt When Washing with Water
- Hygiene Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraxo
- MFR # 02561
- Zoro # G3009456
- UPC # 234000256109
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 lbs. |
Details
Formula | 90% Fine Mesh Borax, 10% Soap |
Fragrance | Unscented |
Item | Hand Soap |
Application | Cleaning Power of Soap to Easily Dissolve Grease and Dirt When Washing with Water |
Hygiene Form | Powder |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Box |
Requires Dispenser | No |
Hygiene Series | Boraxo |
Color | White |
Refill Type | Bulk |
Description
Hand Cleaner, Color White, Form Powder, Fragrance Unscented, Hygiene Properties Scrubbing Particles, Formula Powder, Requires Dispenser No, Application Dirt, Grease, Individually Wrapped Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.