Shop All Hand Soap Dispenser Refills
This Product is Discontinued
Boraxo
5 lbs. Powder Hand Soap Box, 10 PK (Discontinued)
Mfr # 02203
Zoro # G5231694
Free Shipping & Returns
This Product is Discontinued
Key Features
- Formula 75% Fine Mesh Borax, 25% Soap
- Fragrance Unscented
- Size 5 lbs.
- Application Cleaning Power of Soap to Easily Dissolve Grease and Dirt When Washing with Water
- Hygiene Form Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraxo
- MFR # 02203
- Zoro # G5231694
- UPC # 023400022038
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 5 lbs. |
Details
Formula | 75% Fine Mesh Borax, 25% Soap |
Fragrance | Unscented |
Item | Hand Soap |
Application | Cleaning Power of Soap to Easily Dissolve Grease and Dirt When Washing with Water |
Hygiene Form | Powder |
Hygiene Properties | Scrubbing Particles |
Packaging Type | Box |
Requires Dispenser | No |
Hygiene Series | Pro Powder |
Color | White |
Uses Dispenser | Mfr. No. TDC |
Refill Type | Bulk |
Form | Powder |
Manufacturer Dispenser Part Number | 1CG33 |
Description
Hand Cleaner, Color White, Form Powder, Fragrance Unscented, Hygiene Properties Scrubbing Particles, Formula Powder, Manufacturer Dispenser Part Number 1CG33, Requires Dispenser No, Application Multipurpose, Individually Wrapped Not Applicable, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.