Shop All Laundry Detergent
Borax
Laundry Booster, Powder, Natural, 6 PK
Mfr # DIA00201CT
Zoro # G302458063
product price: $58.99
/pk 6, $9.83/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Form Powder
- Color Natural
- Effective to Remove Stain Remover; Odor Remover
- Application Laundry; Clothing
- Features pH Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borax
- MFR # DIA00201CT
- Zoro # G302458063
- UPC # 23400008100
- Country of Origin United States
- Category Laundry Detergent
Dimensions
Width | 9" |
Length | 2" |
Height | 7.30" |
Details
Item | Laundry Booster |
Cleaner Form | Powder |
Color | Natural |
Effective to Remove | Stain Remover; Odor Remover |
Application | Laundry; Clothing |
Features | pH Balanced |
Description
Detergent booster with odor control features an all-natural design that increases your detergent's power and controls odors to give you fresh, clean laundry. Basic compound helps adjust the pH levels of your wash to get your clothes even cleaner than an average wash. Its unique design attaches onto the more basic water molecules to help remove even the toughest stains.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE Eclipse Deodorizing Clip Citrus 30 Day, PK12 (85161)
- HOSPECO Toilet Tank Block, Cherry, 3 oz., PK12 (04901)
- TANIS BRUSH 9-5/8" SPID Brush, Stainless Steel, Shank Handle (71410)
- RUBBERMAID COMMERCIAL X-Cart Cover, Small, 4 Bushel (1889863)
- BORAX All Natural Laundry Booster, Beige (DIA00201)
- ALL Laundry Detergent, 141 oz Bottle, Liquid, Unscented, 4 PK (46159)
- THEOCHEM Laundry Detergent, 32.5 lb Pail, Powder, Citrus, White (109245-99990-32)
- DIVERSEY Laundry Detergent, Container, Liquid, Unscented, 4 PK (95751559)
- BEST SANITIZERS Laundry Sanitizer, 1 qt Trigger Spray Bottle, Liquid, Alcohol, 12 PK (SS10032)
- ECOS PRO High Efficiency Laundry Detergent, 55 gal Drum, Liquid, Magnolia/Lily, Clear (PL9750/55)
- ECOLAB Ecolab 1111825 1 gal Brite Premium Laundry Detergent Liquid - Case of 4 (1111825)
- Borax Laundry Detergent