Shop All Sawhorses & Work Stands
Borax
FOLDING SAWHORSE 36 in. X33 in.
Mfr # PM-3300
Zoro # G110030321
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Borax
- MFR # PM-3300
- Zoro # G110030321
- UPC # 814000011368
- Country of Origin China
- Category Sawhorses & Work Stands
Details
Item | FOLDING SAWHORSE 36 in. X33 in. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 3" dia. Saw (1772963)
- RAPTOR Pyramidal 45 Degree Nest, 17-4 SS (RWP-019-4X45T)
- DRILL AMERICA 5/8" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO5/8)
- SIMONDS Half Round File, American, 8in.L, Nat. (73319500)
- BORAX SAWHORSE SPEDHRSE 1500LB (PM-4500)
- TOOLPRO 6 ft. Aluminum Flat-Top Sawhorse Ladder (TP20326)
- DEWALT 32-11/16 in. H X 27-3/16 in. W Adjustable Folding Sawhorse 2500 lb (DWST11031)
- STEELMAN 2-Piece Height Adjustable Folding Sawhorse and Work Table Set, 2PK (92786)
- TOOLPRO 5 ft. Aluminum Flat-Top Sawhorse Ladder (TP20325)
- ZORO SELECT Sawhorse, 27 In. (TS-27)
- ASTRO PNEUMATIC Sling, for Portable Work Stand (4595)
- Borax Sawhorses & Work Stands