Shop All Dining Room Chairs
Boraam
Boraam 84718 Bolton Dining Chair; Green & Gray - Set of 2
Mfr # 84718
Zoro # G203695574
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 84718
- Zoro # G203695574
- UPC # 888437847180
- Country of Origin China
- Category Dining Room Chairs
Description
The Bolton Dining Chair perfectly combines versatility and down-to-earth sophistication in a single . The neutral two-tone color combinations fit perfectly into your current dining design aesthetic. This dining side chair features fabric upholstery over a cushioned foam insert for comfort. Your includes two chairs. Product weight listed on is for a single chair.
Features- Crafted with rubberwood frame
- Stylish 2-tone fabric upholstery
- Beautiful flared cappuccino legs
- Comfortable foam seat insert
- Set of 2
- Materials: Rubberwood and Polyester Fabric
- Finish: Green & Gray
- Dimensions: 23.75 x 39.5 x 26.75 in.
- Weight: 53 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- LAWRENCE FRAMES Lawrence Frames 755581 Lawrence Frames 8.5x11 Black Wood Certificate Picture Frame - Gallery Collection (755581)
- FLASH FURNITURE Kelista Mid-Back Black Mesh Ergonomic Drafting Chair with LeatherSoft Seat, Adjustable Foot Ring and Flip-Up Arms (BL-X-5M-D-BK-LEA-GG)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Black and Cane, Set of 2 (DCCA12-BK)
- MANHATTAN COMFORT Shubert Faux Leather and Velvet Dining Chair in Tan - Set of 2 (DC055-TN)
- MANHATTAN COMFORT Element 8-Piece Dining Chairs in Steel (6-DC2930-ST)
- BAXTON STUDIO Matiese Modern White Faux Leather Upholstered Dining Chair, PK4 (146-8786)
- BAXTON STUDIO Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12018-ZORO)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- LIVING ACCENTS 55.1 in. Winston Black Steel Spring Dining Chair, 2PK (8048206)
- Boraam Dining Room Chairs