Shop All Bar & Counter Height Tables
Boraam
Boraam 80745 Round Carson Pub Table; Gray
Mfr # 80745
Zoro # G803849643
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 80745
- Zoro # G803849643
- UPC # 888437807450
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Card table, drink table, or simply an homage to your love of industrial style: the Carson Pub Table is ready to be whatever you need. This square pub table is crafted from 100% steel with decorative perforated stars along the tabletop. Although it's made of metal, the legs won't damage your floors thanks to the protective glides on each foot. The table can seat up to four people add on the Carson Bar Stools to make this a matching pub set.
Features- Constructed with steel
- Gray steel finish
- Decorative perforated design
- Protective floor glides
- Materials: Steel
- Finish: Gray
- Dimensions: 35.25 x 42.25 x 35.25 in.
- Shape: Round
- Country of Origin: Vietnam
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square End Table, 21" W, 21" L, 19.75" H, Laminate Top, Wood Grain (JB-6-END-NAT-GG)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 5 Tier, 48"H, Office, Bedroom, Laminate, Grey, Contemporary, Modern (I 7405)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- PACON Classroom Keepers® Mailbox, 30-Slot, Blue, 21 H x 31.63 W x 12.75 D (001318)
- FLASH FURNITURE Pub Table w/2 Columns, Rnd, Brchwd Top, 36", 36" W, 36" L, 42" H, Wood Top, Wood Grain (XA-36-COTA-GG)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, White (CH-51080-40-WH-GG)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- FLASH FURNITURE Black Bar Table, X-Base w/Black Seats, 30" W, 30" L, 42" H, Laminate Top, Wood Grain (HDBF1021-GG)
- HOLLAND BAR STOOL CO Guinness Toucan 42 Tall 36 Top Pub Table with Black Wrinkle Finish L216 Notre Dame (L216B4236ND-Guin-Tcn)
- EAST WEST FURNITURE 3 Piece Counter Height Table-Pub Table and 2 Dinette Chairs (VNBU3-MAH-LC)
- Boraam Bar & Counter Height Tables