Shop All Dining Room Tables & Sets
Boraam
Boraam 77006 Arjen Dining Set; Black - 5 Piece
Mfr # 77006
Zoro # G703849743
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 77006
- Zoro # G703849743
- UPC # 888437770068
- Country of Origin China
- Category Dining Room Tables & Sets
Description
The Arjen 5-Piece Dining Set is brimming with easygoing transitional style. This five-piece set replicates the look of a much pricier set at an affordable The rectangular faux marble dining table comes with four faux leather chairs, providing easy seating for four. The tabletop's faux marble look is created with MDF covered in durable paper laminate. Choose between the black or the brown leatherette upholstery. And for a counter height dining , look for the Arjen 5-Piece Counter Height Dining Set.
Features- Metal frames Leatherette chair upholstery
- Leatherette chair upholstery
- Faux marble tabletop
- Includes 4 chairs and square table
- 5 Pieces
- Materials: Faux Marble, Metal, & PU
- Finish: Black
- Dimensions: 47.25 x 39 x 31.5 in.
- Weight: 116 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- HOLLAND BAR STOOL CO 610 Contessa 18" Chair with Black Wrinkle Finish and Medium Maple Seat (61018BWMedMpl)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- WORKSENSE BY SAUDER Bergen Circle Modesty Panel 60 in. Ka 3a , Attaches to 60 in. Table Desks 426459 and 426288 (426477)
- BORAAM Boraam 77016 Gareth Breakfast Nook Dining Table; Black & Tan (77016)
- FLASH FURNITURE Rectangle 31.5" W, 63" L, 29.5" H, Metal Top, Orange (ET-CT005-OR-GG)
- EAST WEST FURNITURE East West Furniture HLT-CAP-TP 42 in. Dia. Round Hartland Table - Cappuccino (HLT-CAP-TP)
- BAXTON STUDIO Monte Mid-Century Modern Walnut Wood 47-Inch Round Dining Table (134-7175)
- HOMELEGANCE Faust 5PC Dining Set (W5839CH)
- HANOVER Hanover TRAD9PCSWSQ8-BLU Traditions 9 Piece Dining Set - 60 in. Cast Table; 6 Dining Chairs; 2 Swivel Churse & Blue Cushion (TRAD9PCSWSQ8-BLU)
- FLASH FURNITURE Square Table Top with Natural or Walnut, Natural/Walnut (XU-WNT-4242-GG)
- Boraam Dining Room Tables & Sets