Shop All Dining Room Tables & Sets
Boraam
Boraam 75226 36 x 47.25 x 23.75 in. Storm Gray Wire-Brush Sonoma Pub Table
Mfr # 75226
Zoro # G603897707
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 75226
- Zoro # G603897707
- UPC # 888437752262
- Country of Origin China
- Category Dining Room Tables & Sets
Description
Storm Gray Wire-Brush Sonoma Pub Table
Versatility and rugged charm go hand-in-hand with the Sonoma Pub Table. You’ll love the many ways you can use this classic piece: as a buffet or snack table during Sunday brunches or movie nights, a work station during the week, a pub table during game nights with friends, or a side table for displaying decor in the living room. However you choose to use this functional piece, make it yours by adding four of your favorite stools.
Features- Made from eco-friendly rubberwood
- Multi-step wire-brush finish for rustic style
- Fits up to 4 people Rustic style
- Pair with the matching Sonoma Saddle Stool
- Easy assembly required
- Finish: Storm Gray
- Material: Rubberwood
- Table Base Type: 4 Legs
- Country of Origin: Vietnam
- Dimension: 36" H x 47.25" W x 23.75" D
- Weight: 51 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in Hickory (6199H)
- HASTINGS HOME Christmas Tree Storage Bag Fits 7.5 Ft Artificial Tree Protect Holiday Decorations (Green) (395784TIB)
- HIRSH 15" W 3 Drawer Desk Pedestal, White (19353)
- IRONGUARD Ideal Warehouse Wide Magnetic Forklift Mirror 70-1135 - 18-1/4"L x 3"H (70-1135)
- BORAAM Boraam 77016 Gareth Breakfast Nook Dining Table; Black & Tan (77016)
- MONARCH SPECIALTIES 31.5 W, 29.25 H, Particle Board, Metal Top, Black (I 1208)
- EAST WEST FURNITURE East West Furniture NOFK5C-MAH-W Norfolk Table with 12 in in self storage leaf plus 2 wood seat chairs and 2 benches (NOFK5C-MAH-W)
- EAST WEST FURNITURE East West Furniture DLPL5-SBR-C 5PC Kitchen Round Table with 2 Drop Leaves and 4 Plainville chairs with cushion Seat (DLPL5-SBR-C)
- BAXTON STUDIO Kenji Dark Brown Finished 48-Inch-Wide Round Wood Dining Table (168-10894)
- EAST WEST FURNITURE 7PC Set with Rectangular 36 x 54 Table with 12 in butterfly leaf and 6 Cushioned seat chairs (MLNO7-MAH-C)
- EAST WEST FURNITURE 5 Piece Small Kitchen Table and Chairs Set-Kitchen Table and 4 Chairs (HLBO5-CAP-C)
- Boraam Dining Room Tables & Sets