Boraam

Boraam 70536 Shaker Table - Black-Oak


product price: $696.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Boraam Industries was established in 2001. Our highly qualified sales team has many years of experience in the furniture industry. Products are distributed from Mundelein, Ilinois. In addition, Boraam provides sourcing and product development services in neighboring countries, such as Thailand, Vietnam and Indonesia. The downstream manufacturing capacity of Boraam, ensures on-time delivery of high quality furniture.

Shaker styling from earlier, simpler times. Fits into many decors. Black distressed paint on apron and legs compliments oak finish top beatifully. Full size 36" x 60" to seat up to six guests and family.
Features:

  • Collection: Shaker.
  • Finish: Black/Oak.
  • Material: Wood.
  • Dining Table Dimensions: 60"L x 36"W x 30"H.
  • Assembly: Assembly Required.
  • Warranty: 90 Day Limited Manufacturers Warranty.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.