Boraam 61829 29 in. Seina Bar Stool; Cappuccino
Mfr # 61829
Zoro # G003876173
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 61829
- Zoro # G003876173
- UPC # 888437618292
- Country of Origin China
- Category Bar Height Stools
Description
The Boraam Seina Swivel Stool brings home style, comfort, and stability in spades. This traditional stool features a design twist, with interlocking circles on the open backrest creating visual interest. It fits into any traditional or contemporary setting. The stool even comes in color and height s for additional versatility. Craftsmanship meets comfort with the steel ball-bearing swivel plate that s up your movement and allows you to turn in a full 360-degree range of motion. Leatherette seat upholstery cleans easily with a damp cloth, hiding the high-density foam seat cushion that even more comfort. Finally, a full-ring footrest and flared legs provide enhanced stability, along with a double seat apron that adds extra support. Whether you're using the stool when entertaining guests or enjoying it when you unwind solo, this stool is built to last.
Features- Crafted with a hardwood frame
- Leatherette upholstery with single-welt cord trim
- High-density foam cushion
- Swivels 360 degrees
- Full ring footrest and flared legs for stability
- Materials: Rubberwood, PU
- Finish: Cappuccino
- Dimensions: 18 x 29 x 19.5 in.
- Country of Origin: Vietnam
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- LIVABLISS Athena ATH-5172 Handmade Area Rug (ATH5172-23)
- BAXTON STUDIO Hannah Navy Blue Velvet Upholstered Tufted Storage Ottoman Bench (160-9932)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- BORAAM 29 in. Melrose Barstool Driftwood Gray Wire, brush and Ivory (76529)
- BORAAM Boraam 76229 29 in. Melrose Swivel Barstool; Ivory Wire-Brush (76229)
- BORAAM 29 in. Bloomington Bar Stool, Beige (60829)
- BORAAM Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (76029)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, White, Contemporary, Modern (I 1534)
- FLASH FURNITURE Wood Stool, Dark Cherry, 30" (TA-355530-DC-GG)
- FLASH FURNITURE Gwendolyn Commercial Solid Wood Modern Farmhouse Swivel Bar Height Barstool in Gray Wash Walnut (ES-G1-29-GY-GG)
- Boraam Bar Height Stools