Boraam 61529 29 in. Seina Bar Stool; Walnut
Mfr # 61529
Zoro # G803876168
Product Information
- Brand Boraam
- MFR # 61529
- Zoro # G803876168
- UPC # 888437615291
- Country of Origin China
- Category Bar Height Stools
Description
The Boraam Seina Swivel Stool brings home style, comfort, and stability in spades. This traditional stool features a design twist, with interlocking circles on the open backrest creating visual interest. It fits into any traditional or contemporary setting. The stool even comes in color and height s for additional versatility. Craftsmanship meets comfort with the steel ball-bearing swivel plate that s up your movement and allows you to turn in a full 360-degree range of motion. Leatherette seat upholstery cleans easily with a damp cloth, hiding the high-density foam seat cushion that even more comfort. Finally, a full-ring footrest and flared legs provide enhanced stability, along with a double seat apron that adds extra support. Whether you're using the stool when entertaining guests or enjoying it when you unwind solo, this stool is built to last.
Features- Crafted with a hardwood frame
- Leatherette upholstery with single-welt cord trim
- High-density foam cushion
- Swivels 360 degrees
- Full ring footrest and flared legs for stability
- Materials: Rubberwood, PU
- Finish: Walnut
- Dimensions: 18 x 29 x 19.5 in.
- Country of Origin: Vietnam
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION Empire Bun Foot - Paint Grade (01700146PT1)
- MONARCH SPECIALTIES Accent Table - 48"L / Dark Taupe / Black Hall Console (I 2125)
- LOLOI RUGS Loloi Rugs SKYESKY-06APMI2339 2 ft. 3 in. x 3 ft. 9 in. Skye Area Rug - Apricot & Mist (SKYESKY-06APMI2339)
- BORAAM 29 in. Melrose Barstool Driftwood Gray Wire, brush and Ivory (76529)
- BORAAM Boraam 76229 29 in. Melrose Swivel Barstool; Ivory Wire-Brush (76229)
- BORAAM Boraam 76029 29 in. Fenton Swivel Barstool; Ivory Wire-Brush (76029)
- BORAAM Boraam 61829 29 in. Seina Bar Stool; Cappuccino (61829)
- BORAAM 29 in. Bloomington Bar Stool, Beige (60829)
- MANHATTAN COMFORT Ritz Barstool in Ivory and Dark Walnut (Set of 3) (3-BS013-IV)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- Boraam Bar Height Stools