Boraam 50659 Holland Kitchen Cart with Stainless Steel Top - Navy Blue
Mfr # 50659
Zoro # G804055272
Product Information
- Brand Boraam
- MFR # 50659
- Zoro # G804055272
- UPC # 888437506599
- Country of Origin China
- Category Food Service Carts
Description
If you need a little extra storage and prep space for your kitchen, look no further than the Holland Kitchen Cart With Stainless Steel Top. This rolling kitchen cart also makes a great bar cart! Store dishes, glassware, cutlery, or your favorite spirits on the lower shelves. A slender drawer conveniently holds napkins, utensils, corkscrews, and other kitchen must-haves. Use the rolling caster wheels to roll this cart from the kitchen to the living room whenever guests are over, then wheel it back when it's time to wash the dishes. It's built from pine wood and medium density fiberboard with a stainless steel work surface.
Features- Constructed with pine wood, MDF, and stainless steel
- 4 locking casters
- 2 shelves and 1 drawer
- All tools and hardware included for easy assembly
- Materials: Pine wood, MDF, Stainless steel
- Finish: Navy Blue
- Dimensions: 30.5 x 35.75 x 19 in.
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt017 (DT-017)
- ATOSA CATERING EQUIPMENT Orifice (49) (301040013)
- GREEN RIVER SODA Sprecher Green River Lemon-Lime Soda 12 oz 1 pk (GREENRVR12OZ)
- HUBBELL Contactor 3Pole, 50Amp, 240V (C25DNF350B)
- BORAAM Boraam 50658 Holland Kitchen Cart with Stainless Steel Top - Gray (50658)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- BORAAM Hennington Kitchen Cart with Stainless Steel Top - White Wash (50661)
- LAKESIDE Stainless Steel Utility Cart; 700 Lb Capacity, 3 Shelf, 21"x49" (759)
- DAPHNES DINNETTE NUC1824 2 Tier Aluminum Utility Carts, 36 x 18 x 24 in. (DA2638088)
- R.W. ROGERS CO Lug Cart, Aluminum, 1 Tier (01-ALR-1)
- JOHN BOOS & CO Elegante, 30"x20"x1-1/2" (CUCE30)
- Boraam Food Service Carts