Boraam 50658 Holland Kitchen Cart with Stainless Steel Top - Gray
Mfr # 50658
Zoro # G704055280
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 50658
- Zoro # G704055280
- UPC # 888437506582
- Country of Origin China
- Category Food Service Carts
Description
If you need a little extra storage and prep space for your kitchen, look no further than the Holland Kitchen Cart With Stainless Steel Top. This rolling kitchen cart also makes a great bar cart! Store dishes, glassware, cutlery, or your favorite spirits on the lower shelves. A slender drawer conveniently holds napkins, utensils, corkscrews, and other kitchen must-haves. Use the rolling caster wheels to roll this cart from the kitchen to the living room whenever guests are over, then wheel it back when it's time to wash the dishes. It's built from pine wood and medium density fiberboard with a stainless steel work surface.
Features- Constructed with pine wood, MDF and stainless steel
- 4 locking casters
- 2 shelves and 1 drawer
- All tools and hardware included for easy assembly
- Materials: Pine wood, MDF, Stainless steel
- Finish: Gray
- Dimensions: 35.75 x 30.5 x 19 in.
- Weight: 38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO Winco 8" Aluminum Quantum With Sleeve Fry Pan (AFP-8NS-H)
- GARLAND Switch (1019600)
- CRESTWARE Cutting Board, 24 in. L, 3/4 in. Thickness (PCB1824H)
- TABLECRAFT Silicone Tip Tongs, SS, 1.2mm Hvywght, 16" (4016BK)
- BORAAM Hennington Kitchen Cart with Stainless Steel Top - White Wash (50661)
- BORAAM Kenta Bamboo Kitchen Cart with Stainless Steel Top - Natural (50650)
- WINSOME TRADING Winsome Trading 92626 Savannah Kitchen Cart - Espresso (92626)
- HASTINGS HOME 3 Drawer Rolling Storage Cart on Wheels, Portable Metal Organizer with Fabric Bins for Home, Office (526890ZEZ)
- TUHOME Camelia Bar Cart, Lower Panel, Six Bottle Cubbies, One Cabinet, Black (BLW7117)
- INVAL Kitchen Cart in White with Stainless Steel top 46.8 in. W x 33.8 in. H x 19.7 in. W (CR-1307)
- ZORO SELECT Food Service Cart, Stainless Steel, 450 lb (35ZW26)
- Boraam Food Service Carts