Boraam

Boraam 46824 24 in. Augusta Swivel Stool; Cappuccino & Dark Brown


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safety, durability, and design are all wrapped up in one with the Boraam Augusta Swivel Counter or Bar Stool. No matter how long your meal lasts, the stool's round swivel seat, footrest, and contoured back ensure you'll be eating in comfort. A 360-degree ball-bearing swivel plate promises durability. Thanks to the solid hardwood construction and stability stretchers on the stool's base (which also double as a footrest), you'll get long-lasting use out of this piece. Finally, faux leather upholstery covers fire-retardant high-density foam in the seat and the back. The stool's contemporary good looks are in your choice of three different finish s, so it's sure to fit into any decorating scheme. Perfect for your kitchen or dining room.

Features
  • Constructed with solid hardwood
  • 360-degree steel ball-bearing swivel plate
  • Slightly flared legs for stable seating
  • Black faux leather upholstery
  • High-density foam cushion
Specifications
  • Materials: Hardwood, Faux Leather
  • Finish: Cappuccino & Dark Brown
  • Dimensions: 18 x 24 x 19.5 in.
  • Country of Origin: Vietnam
  • Weight: 28 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.