Shop All End Tables
Boraam
Boraam 17225 24 x 23.5 x 23.5 in. Murray Side Table in Natural & Zinc Top
Mfr # 17225
Zoro # G703983447
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 17225
- Zoro # G703983447
- UPC # 888437172251
- Country of Origin China
- Category End Tables
Description
Murray Side Table
The Murray may be a side table, but it's full of centerpiece style. This industrial accent table is crafted with mixed materials. The round metal top is distressed, with decorative rivet details enhancing the industrial feel. The base, which is crafted from reclaimed pine wood, comes in your choice of two different finish options. Accent this side table with a bright lamp or playful paperweight.
Features- Solid wood base
- Distressed zinc metal top
- Unique cross beam frame
- Assembly required
- Finish: Natural & Zinc Top
- Material: Reclaimed Pine Wood, Zinc Top
- Dimension: 24" H x 23.5" W x 23.5" D
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEX AIR BED KIDZ TRVL 66X42"" (66810EP)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg with bolt and 1" Flat Black Ferrule - White Oak (01240006WKWR6)
- RICHELIEU AMERICA TG 4PK 178 CLR Cup (F31905TV)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- MANHATTAN COMFORT Mid-Century Modern Gales End Table with Solid Wood Legs in Greige (ET-82742-OW)
- VINTIQUEWISE 12 W, 12 L, 28 H (QI003974.3)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Brown, Chrome (I 3638)
- MONARCH SPECIALTIES Accent Table - 23"H / Brown Reclaimed-Look / Black Metal (I 3583)
- MARKETPLACE Accent Table, 23 in W, 15 in L, 24 in H, Wood Top (7119517)
- LUMISOURCE Trombone Side Table (TB-TROMBONE BKMBNIGL)
- BAXTON STUDIO Edouard White Wash Distressed Two-tone 2-drawer Console Table (121-6655)
- Boraam End Tables