Shop All Waiting Room & Guest Chairs
Boraam
Boraam 11706 38.5 x 20 x 23 in. Prentice Arm Chair in White Wash & Oatmeal
Mfr # 11706
Zoro # G003983420
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Arm Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Boraam
- MFR # 11706
- Zoro # G003983420
- UPC # 888437117061
- Country of Origin China
- Category Waiting Room & Guest Chairs
Details
Style | Arm Chair |
Description
Prentice Arm Chair
The Prentice Arm Chair is ready to be the star in your living room. This sophisticated antique-style accent chair makes you feel like royalty when you take a seat. The thick removable cushion is padded and then upholstered in neutral linen. Decorative nailhead trim and padded armrests enhance the combination of comfort and looks. The oak wood frame, with its vintage-style finish and hand-carved details, is the piece de resistance.
Features- Intricate hand-carved details throughout wood frame
- Antiqued iron color
- Small decorative nailhead trim
- Detachable seat cushion
- Finish: White Wash & Oatmeal
- Material: Wood, Fabric
- Dimension: 38.5" H x 20" W x 23" D
- Weight: 50 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- DESIGN TOSCANO Staverden Castle Peacock Sculptural Glass-Topped Table (KY4128)
- MANHATTAN COMFORT Rockefeller Dresser, Off White and Nature (103GMC3)
- ZORO SELECT Drop/Lift Wall Rack, For 12 Clamps (Not included) (4KH74)
- FLASH FURNITURE Luxurious Conference Chair, 27" L 31-1/2" H, Upholstered Straight, Vinyl Seat, Traditional Series (B-Z100-NAVY-GG)
- HON BASYX Navy Stacking Guest Chair, 21" L 32-3/4" H, Armless, Fabric Seat, Scatter Series (VL606VA90)
- BAXTON STUDIO Jennifer Modern Lounge Chair with "Gravel" Seat (105-5257)
- GUEST ROOM Slate Grey Captains Chair; W - Antique Casters (GU980388)
- FLASH FURNITURE Office Chair, 33"L52"H, Padded, HerculesSeries (GO-2223-BK-GG)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, FabricSeat, HerculesSeries (FD-C01-SILVERVEIN-3169-GG)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- Boraam Seating