Shop All Sawhorses & Work Stands
Bora Portamate
Tool Mounts, 20 in L x 5 in W, 500, PK2
Mfr # PM-7002
Zoro # G6648381
product price: $47.15
/pk 2, $23.58/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface 15"W
- Max. Height (In.) 5
- Application Additional Tool Mounts
- Clamping System Quick Mount Tool Bars
- Includes (2) Offset Mounting Brackets, (2) Quick Attach Tool Mounts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bora Portamate
- MFR # PM-7002
- Zoro # G6648381
- UPC # 878258004237
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Max. Height (In.) | 5 |
Closed Depth (In.) | 5 |
Min. Height (In.) | 5 |
Closed Length (In.) | 20 |
Closed Width (In.) | 5 |
Height | 3 1/2 in |
Width | 5 in |
Length | 20 in |
Details
Work Surface | 15"W |
Application | Additional Tool Mounts |
Clamping System | Quick Mount Tool Bars |
Includes | (2) Offset Mounting Brackets, (2) Quick Attach Tool Mounts |
Item | Tool Mounts |
Finish | Powder Coated |
Hold Capacity (Lb.) | 500 |
Construction | Steel |
Characteristics | Tool Mounts Universal Fits to All Portamate Miter Saw Stands |
For Use With | PM3900, PM4000, PM5000, PM6300, PM7000 |
Accessory Type | Tool Mounts |
Description
The Bora Portamate PM-7002 Tool Mounts is the perfect solution for mounting your tools. Universal fit to all Portamate miter saw stands, this tool mount can be used with most power and hand tools. The steel construction of these mounts ensures they are durable and long lasting. With a powder coated finish, these tool mounts will not rust or corrode over time. These tool mounts come in a pack of 2 so you can conveniently store more than one on your work stand. Whether you need to hold onto small parts or large ones, the Bora Portamate PM-7002 Tool Mounts will keep everything within reach.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Socket SAE T25 Tip, 5 in L (42975)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 3/8" x 1" (SSPI.3/8)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- BORA PORTAMATE Speedhorse Sawhorse Pair, 1500 lb. Cap., 45" L x 3.25" W x 30" H, Orange, 2-Pack (PM-4500T)
- BORA PORTAMATE Workhorse XT Adjustable Folding Sawhorse 1400 lb. cap. (PM-3360)
- BORA PORTAMATE Workhorse Folding Sawhorse 1400 lb. cap. (PM-3350)
- BORA PORTAMATE Saw Horse, 1500 lb. Cap., 45" L, 3-1/4" W (PM-4500)
- FULTONRPORATION PR MED Sawhorse Bracket, MN (300SHB)
- STEELMAN Sawhorse, 35-3/64 in., Steel (67102-G)
- STANLEY Sawhorse, Plastic, 1000 Capacity (Lb.), PK2 (060864R)
- Bora Portamate Sawhorses & Work Stands