Shop All Sawhorses & Work Stands
This Product is Discontinued
Bora Portamate
Sawhorse/Vise, 27 in. L x 10 in. W, 500 (Discontinued)
Mfr # PM-7001
Zoro # G6505581
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Powder Coated
- Max. Height (In.) 9
- Hold Capacity (Lb.) 500
- Closed Width (In.) 10
- Characteristics Tool Mounts Universal Fits to All Portamate Miter Saw Stands
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bora Portamate
- MFR # PM-7001
- Zoro # G6505581
- UPC # 878258004251
- Country of Origin China
- Category Sawhorses & Work Stands
Dimensions
Max. Height (In.) | 9 |
Closed Width (In.) | 10 |
Closed Length (In.) | 27 |
Min. Height (In.) | 9 |
Closed Depth (In.) | 9 |
Length | 27 in |
Width | 10 in |
Height | 6 in |
Details
Finish | Powder Coated |
Hold Capacity (Lb.) | 500 |
Item | Sawhorse/Vise |
Characteristics | Tool Mounts Universal Fits to All Portamate Miter Saw Stands |
Includes | Hand Vise |
Clamping System | Quick Mount Tool Bars |
Work Surface | 23"W |
Application | Vise |
Construction | Cast Aluminum |
For Use With | PM3900, PM4000, PM5000, PM6300, PM7000 |
Accessory Type | Sawhorse/Vise |
Description
Sawhorse/Vise, Length 27 in, Width 10 in, Height 6 in, For Use With PM3900, PM4000, PM5000, PM6300, PM7000, Includes Hand Vise
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.