Shop All Power Saw Accessories
Bora Portamate
Miter Saw Stand, 44 in L x 10 in W, 500
Mfr # PM-4000
Zoro # G6505414
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Miter Saws
- Includes Quick Attach Tool Mounts
- Clamping System Quick Mount Tool Bars
- Construction Steel
- Work Surface 116"W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bora Portamate
- MFR # PM-4000
- Zoro # G6505414
- UPC # 878258005838
- Country of Origin China
- Category Power Saw Accessories
Dimensions
Min. Height (In.) | 6-1/2 |
Closed Width (In.) | 10 |
Length (In.) | 44 |
Closed Length (In.) | 44 |
Max. Height (In.) | 36 |
Roller Width/Dia. (In.) | 7 |
Width (In.) | 10 |
Closed Depth (In.) | 10 |
Width | 10 in |
Height | 36 in |
Length | 116 in |
Details
Item | Portable Folding Miter Saw Stand |
For Use With | All Miter Saws |
Includes | Quick Attach Tool Mounts |
Clamping System | Quick Mount Tool Bars |
Construction | Steel |
Work Surface | 116"W |
Finish | Powder Coated |
Application | Miter Saw Work Center |
Characteristics | T-Supports, Quick Mount Tool Bars |
Hold Capacity (Lb.) | 500 |
Accessory Type | Portable Folding Miter Saw Stand |
Description
Portable Folding Miter Saw Stand, Length 116 in, Width 10 in, Height 36 in, For Use With All Miter Saws, Includes Quick Attach Tool Mounts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive Impact Socket 1 3/16 in Size 6 pt Standard Depth, Black Oxide (21WM21)
- WESTWARD Pry Bar, Carbon Steel, Silver, 28 in. L (31MA36)
- CHANNELLOCK SLIP JOINT PLIER 6.5"" (526)
- WALTER SURFACE TECHNOLOGIES Icecut 400 Mag. Drilling Unit (39D400)
- QEP Water Pump, Use With Mfr. No.60020,61024 (60095)
- BOSCH 11 ft. Anti-Splinter Strip for Track Circular Saw (FSNSS)
- PALMGREN MT2 3/8"-16 Arbor JT33 (9680168)
- KREG Kreg Rip-Cut KMA2685 Circular Saw Edge Guide, Aluminum/Plastic (KMA2685)
- ASTRO PNEUMATIC Panel Stand (557012)
- SPYDER Nylon Brush, Reciprocating Saw (400004)
- BIG HORN Gauge-It Right Tilt Saws (13085)
- Bora Portamate Power Saws