Shop All Edge Clamps
Bora Portamate
24" WTX Clamp Edge Saw Guide
Mfr # 545024
Zoro # G3955920
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Application Woodworking, DIY Applications
- Throat Depth (In.) 24 in
- Overall Length 37 in
- Overall Depth 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bora Portamate
- MFR # 545024
- Zoro # G3955920
- UPC # 878258006293
- Country of Origin Mexico
- Category Edge Clamps
Dimensions
Size | 24 in |
Throat Depth (In.) | 24 in |
Overall Length | 37 in |
Overall Depth | 0.625 in |
Overall Width | 3 in |
Details
Item | Clamp Edge |
Material | Aluminum |
Application | Woodworking, DIY Applications |
Type | Clamp Edge |
Includes Ruler | Yes |
Clamping Capacity | 24 in |
Description
Clamp Edge, Clamping Capacity 24 in, Overall Length 37 in, Overall Width 3 in, Overall Depth 0.625 in, Material Aluminum, Includes Ruler Yes, Application Woodworking, DIY Applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2050D)
- PFERD 6" Three Square File - Second Cut (11098)
- GREY PNEUMATIC 3/4" Drive, Deep Fract Master Set, 29pc., 3/4"-2-1/2", SAE Socket, 6 Points (8029D)
- LENOX Lenox Diemaster 2Â CTL Bandsaw Blade 7' 9" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick (80054D2B72360)
- BORA PORTAMATE 100" WTX Clamp Edge Saw Guide (545100)
- BORA PORTAMATE 36" WTX Clamp Edge Saw Guide (545036)
- BORA PORTAMATE 50" WTX Clamp Edge Saw Guide (545050)
- BORA PORTAMATE 50" WTX Clamp Edge & Saw Guide Kit (545056K)
- BESSEY One Hand Edge Clamp, 1/2" to 3" (KF4)
- BESSEY 3Way Edge Clamp (B-EC3)
- IRWIN Quick-Grip Edge Clamp Md (1964755)
- Bora Portamate Clamps