Shop All Disposable Shoe Covers
Bootiebutler
Shoe Cover Refill, SuprBootie, 600PR, PK600
Mfr # KBSB-SF-600
Zoro # G4113682
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene
- Closure Type Elastic
- Seam Style Heat-Sealed
- Standards Federal Standard 209E and ISO STD. 14664-1 Class 5
- Series BootieButler(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bootiebutler
- MFR # KBSB-SF-600
- Zoro # G4113682
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Overall Height | 26 in |
Details
Item | Shoe Cover Refills |
Material | Polypropylene |
Closure Type | Elastic |
Seam Style | Heat-Sealed |
Standards | Federal Standard 209E and ISO STD. 14664-1 Class 5 |
Series | BootieButler(R) |
Federal 209E Cleanroom Class | 100 |
Packaging | Bulk |
Anti-Static | Yes |
ISO Cleanroom Class | ISO 5 (Class 100) and above |
Description
Shoe Cover Refills, Anti-Static Yes, Closure Type Elastic, Federal 209E Cleanroom Class 100, ISO Cleanroom Class ISO 5 (Class 100) and above, Material Polypropylene, Overall Height 26 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Heat-Sealed, Series BootieButler(R), Standards Federal Standard 209E and ISO STD. 14664-1 Class 5, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- MCR SAFETY Gloves, L, PR (MU3213DPL)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Knit Cuff, 18 in L, Black, Small (11-250)
- TOUGH DUCK Hooded Duck Bomber Jacket, Brown, M (WJ301)
- ZORO SELECT Boot/Shoe Covers, Microporous, 1Size, PK300 (SC-KG)
- DUPONT Tyvek 400 FC Boot Covers, Slip Resist, 1Size, Gray, PK100 (FC454SGY00010000)
- KLEIN TOOLS Tradesman Pro™ Shoe Covers, Medium (55487)
- TINGLEY Boot Savers Disposable Shoe Cover, Blue, L, PR, PK100 (6336)
- KEYSTONE ADJUSTABLE CAP CO Laminated Polypropylene Boot Cover, Elastic Opening, White, S/M, 100/Case (CE-BC-NWPI-AQ-SM/MED-BLACK)
- KEYSTONE SAFETY Boot Cover, No Waterproof, Size L, PK200 (BC-NWPI)
- ACTION CHEMICAL Shoe Covers, SlipResistSole, L, White, PK300 (M2105W-N/S-18)
- Bootiebutler Disposable Shoe Covers